Sebelum PPN:
Rp479.900 - Rp4.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These bit holders include models designed for hex and square drive types. Magnetic and nonmagnetic models are available.
Feature
Bit Holder Application - Tools Power Drive Size 1/4 in Bit Holder Drive Type Hex Hex Shank Size 1/4 in Shank Style Hex Power Drive Overall Bit Length 2 31/32 in Fastening Tool Material Steel Bit Retainer Type Retaining Ring Magnetic Impact Rated No Number of Pieces 1

Ulasan Produk

Tidak ada ulasan

Halaman Terkait