BIRD BARRIER Bird Spike & Adhesive

Sebelum PPN:
Rp1.499.900 - Rp3.099.900
Spesifikasi
UNSPSC10191507

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These spikes deter nuisance birds from perching, roosting, or nesting on designated surfaces. These blunt spikes do not cause harm and are easy to install on rooftop ventilation equipment, signs, and roof peaks.
Feature
Bird Repellent Spikes Used For Bird Control Weight 19.2 lb Form Spikes Overall Length 102 ft Overall Width 5 in Overall Height 4 1/4 in Silver Coverage 102 ft Material Stainless Steel For Use On Beams Chimneys Cutouts Ledges Lights Parapets Pipes Security Cameras Signs Application Method Glued or Screwed to Any Surface

Ulasan Produk

Tidak ada ulasan