BIRD-X Bird Spike & Adhesive

Sebelum PPN:
Rp649.900 - Rp3.499.900
Spesifikasi
UNSPSC10191507
Base MaterialPlastic
Base Width (inch)1 3/4
For Use OnFences; Garages; Ledges; Patios; Playgrounds; Rooftops; Stables
Resistance PropertiesCorrosion Resistant
Spike ColorClear
Targeted BirdsBlackbirds; Crows; Grackles; Pigeons; Sparrows; Starlings

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These spikes deter nuisance birds from perching, roosting, or nesting on designated surfaces. These blunt spikes do not cause harm and are easy to install on rooftop ventilation equipment, signs, and roof peaks.
Feature
Bird Repellent Spikes Used For Bird Control Weight 5 lb Overall Length 24 ft Overall Width 5 in Overall Height 4 1/2 in Natural Coverage 24 linear ft 2 ft Sections Material Stainless Steel For Use On Buildings Cables Roofs Signs Structures Trees Application Method Use Mfr No SSA Adhesive or Screws Nails Clamps Wire Ties Package Quantity 12

Ulasan Produk

Tidak ada ulasan