BIRD BARRIER Bird Prevention Arm

Sebelum PPN:
Rp1.499.900 - Rp1.799.900
Spesifikasi
UNSPSC10191507
Arm MaterialStainless Steel
Base MaterialPlastic
Bird PressureLight to Medium
For Use OnRoofs
Overall Height (inch)7
Targeted BirdsPigeons; Seagulls

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bird prevention arms feature a carousel of arched arms which rotate on a mounted base. The spinning action of the springy arms creates an unstable landing area that interrupts and prevents birds from landing.
Feature
Bird Repellent Used For Bird Control Weight 1 lb Form Wire Overall Length 8 ft Natural Coverage 8 ft Material Stainless Steel For Use On Gulls Other Large Birds Pigeons Application Method Screwed to Surface

Ulasan Produk

Tidak ada ulasan