BIRD BARRIER Bird Control Trap

Sebelum PPN:
Rp2.599.900
Spesifikasi
UNSPSC10191507
Bird SpeciesSparrows
ColorWhite
Indoor/Outdoor UseOutdoor
MaterialPlastic
Overall Depth (inch)11 1/2
Overall Height (inch)12 1/2
Overall Width (inch)6 1/2
ReusableYes
Targeted AnimalsBirds

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bird control traps feature a spring-loaded door to a containment compartment that holds nuisance birds. These traps provide a humane way to capture and relocate birds.
Feature
Bird Trap Used For Bird Trapping Weight 0.25 lb Overall Length 3 in Overall Width 1 in Overall Height 4 in White Material Plastic For Use On Sparrow Trap Door Application Method At Ground Level Pole or Hang were is needed

Ulasan Produk

Tidak ada ulasan