BIRD BARRIER Bird Control Netting

Sebelum PPN:
Rp749.900 - Rp34.999.900
Spesifikasi
UNSPSC10191507

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bird control netting humanely excludes birds in common nesting areas without sensory irritation.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Bird Repellent Netting Used For Bird Control Weight 35.05 lb Form Net Overall Length 100 ft Overall Width 50 ft Black Coverage 5000 sq ft Material Polyethylene For Use On Beams Building Facades Courtyards and Bridges Loading Docks Application Method Pre-Installed Cable System

Ulasan Produk

Tidak ada ulasan