NUPLA Ball-Peen & Cross-Peen Hammer (Martil / Palu)

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC27111602
Face Diameter (inch)1 1/2
Grip StyleRibbed
Hammer TypeCross Peen Hammer
Handle MaterialFiberglass
Head MaterialSteel
Non-SparkingNo
Overall Length (inch)14
Size (lbs)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard cross-peen hammers strike objects and shape material in everyday applications where a non-sparking hammer isn't needed. Their peened face is wedge shaped to strike more accurately than a ball peen and to protect fingers from the blow. They are commonly used to set pins or tacks in corners and tight spaces.
Feature
Cross Pein Hammer Hammer Type Cross Peen Hammer Handle Material Fiberglass Head Weight 3 lb Face Diameter 1 1/2 in Overall Length 14 in Grip Style Ribbed Blade Shape Rounded Dead Blow Hammer No Non-Sparking No Tether Ready No Face Material Steel Face Shape Round Features Non-Slip Grip Handle Color Yellow Handle Length 14 in Head Length 5 in Head Material Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait