HI-CRAFT Axe, Machete, Hook & Wedge

Sebelum PPN:
Rp839.900
Spesifikasi
UNSPSC27111602
Axe TypeHammer Hatchets
Blade MaterialSteel
Cutting Edge Length (inch)1 3/4
Grip MaterialNone
Handle Length (inch)14 1/2
Handle MaterialWood
Handle StyleStraight
Head ColorSilver
Head Length (inch)6
Head MaterialSteel
Head Weight (lbs)0.9
Includes Cushioned GripNo
Includes Hammer FaceYes
Non-MagneticNo
Non-SparkingNo
Overall Length (inch)16
Poll StylePick
Replaceable HandleNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The dual-purpose head on hammer hatchets has a flat face for striking and an axe bit for chopping. Also called roofing axes, they are commonly used in demolition, construction, and by roofers to hammer in nails and cut shingles.
Feature
Hammer Hatchets Axe Type Hammer Hatchets Blade Material Steel Cutting Edge Length 1 3/4 in Grip Material None Handle Length 14 1/2 in Handle Material Wood Handle Style Straight Head Color Silver

Ulasan Produk

Tidak ada ulasan