Rothenberger Auger Head & Cutter for Drain Cleaning

Sebelum PPN:
Rp1.299.900 - Rp15.999.900
Spesifikasi
Compatible Cleaner SeriesR600; RODRUM S

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These auger heads and cutters fit specific series of Rothenberger drain cleaners and cables.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Drain Cleaning Auger Head Type Funnel Auger Compatible Cleaner Series R600 RODRUM S Connection Size 7/8 in Maximum Drain Line Inside Diameter 5 7/8 in Minimum Drain Line Inside Diameter 4 5/16 in Product Type Augers Compatible Cleaner Manufacturer Part Number 1000001711 1000001712 1000001713 1000001714 72676 72869V Application Drain Cleaners Janitors Plumbers Coupling Type T-Nut Cutter Type Knife Blade Cutter For Use With 7/8 in Spirals Head Width/Diameter 55 mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait