MAYHEW Assorted Punch Set

Sebelum PPN:
Rp2.999.900 - Rp4.799.900
Spesifikasi
UNSPSC27111505

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Combination sets consist of punches that work together to perform different steps in a punching process such as centering and starting holes or aligning and enlarging holes.
Feature
Combination Punch Set Set Type Punch Set Types Included Center Punch Pin Punch Prick Punch Solid Punch Number of Pieces 24 Includes Handle No Includes Handguard No Material Applications Metal Stainless Steel Overall Length 4 1/2 in 4 3/4 in 5 in 5 1/4 in 5 1/2 in 5 3/4 in 6 in

Ulasan Produk

Tidak ada ulasan