XCELITE Assorted Plier Set

Sebelum PPN:
Rp8.899.900
Spesifikasi
UNSPSC27112108
Container TypePouch
ESD SafeYes
Grip StyleStandard Cushion
Handle ColorBlue
Handle StyleCushion Grip
InsulatedNo
Jaw Opening TypeManual
Jaw TextureSmooth
Number of Pliers6
Plier MaterialSteel
Plier TypesDiagonal; Long Nose
SeriesWeller Xcelite
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets include various ESD-safe precision pliers with handle grips that dissipate electrostatic charges. They reduce the risk of damage when working near static-sensitive electrical components. Precision pliers perform electronics assembly and other detailed work with small parts and delicate components. Also known as mini pliers, they are small to allow fine control and fit into tight spaces.
Feature
Plier Set ESD-Safe Yes Insulated No Number of Pliers 6 Plier Types Diagonal Long Nose Pliers Included 4 1/2 in Transverse End Cutting Pliers 4 in Diagonal Cutter 5 in Fine Tip Needle Nose 5 in Flat Nose 5 in Long Nose Jaw Opening Type Manual Grip Style Standard Cushion Container Type Pouch Features Durable Pocket-Pouch Heavy-Duty Snaps Handle Color Blue Handle Style Cushion Grip

Ulasan Produk

Tidak ada ulasan