Imperial Hand Tool Part (Sparepart Tang Circlip)

Sebelum PPN:
Rp1.899.900
Spesifikasi
UNSPSC27112110
ColorBlue
For use withRetaining Ring Pliers
MaterialSteel
Number of Pieces8
Part TypeRetaining Ring Tip Set

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Replaceable Tip Kit Part Type Retaining Ring Tip Set For Use With Retaining Ring Pliers For Ring Type Internal/External Tip Angle 15 Degrees 45 Degrees 90 Degrees Tip Diameter 0.108 in 0.12 in Material Steel Color Blue Number of Pieces 8 Overall Length 2 5/32 in

Ulasan Produk

Tidak ada ulasan