DIAMABRUSH Angle Grinder Accessories

Sebelum PPN:
Rp2.099.900 - Rp5.399.900
Spesifikasi
UNSPSC27112704

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Removal Hand Tool For Use With 5 in Angle Grinder Number of Pieces 6 Compatible with Manufacturer Part Number FH-45HTSHROUD Compatible with Grainger Part Number 33TP09 Size 4 1/2 in Application Effective Way to Remove Mastic Glue Adhesives Epoxies Thin-Set Paint off Concrete and Steel Surfaces Features Preps Bare Concrete for Coating Adhesion

Ulasan Produk

Tidak ada ulasan