JOHNSON LEVEL Angle Finder & Protractor

Sebelum PPN:
Rp349.900 - Rp3.999.900
Spesifikasi
Measuring Range (Minimum)0°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital angle finders sit on surfaces to take angle measurements that they display on a digital readout for more precision and easier reading than a dial indicator. Also known as digital angle locators, they compare angles, transfer angles between surfaces, and check the accuracy of angle guides on tools.
Feature
Digital Angle Finder Overall Height 2 in Measuring Range - Maximum 180 Degrees Measuring Range - Minimum 0 Degrees Includes Batteries Batteries Included Display Type LCD Material Aluminum Battery Type 3V Li-Ion Includes Case Accuracy +/- 0.1 Degrees Number of Magnets 3 Color Silver Yellow Features (3) Button Absolute and Relative Measurements Secures to Any Magnetic Surface Hold Function Magnet Type Rare Earth Magnetic Magnetic Operating Temperature - Maximum 122 Degrees F

Ulasan Produk

Tidak ada ulasan

Halaman Terkait