CRESCENT All Purpose Socket Set

Sebelum PPN:
Rp1.699.900
Spesifikasi
UNSPSC27111703
Container FeaturesHeavy Duty
Container TypeBlow Mold Case
Corrosion ResistantYes
Deep Socket Style/Size1/2 in; 11/16 in; 5/8 in; 7/16 in; 9/16 in; Deep 6 Point
Drive Size (inch)3/8
Drive Tools IncludedBlank
Drive TypeHand
FinishChrome
Grip StyleErgonomic Chrome
Head Depth (inch)1/2
Head ShapePear Shaped
Head Thickness (inch)1/2
Head TypeStandard
Head Width (inch)1 1/4
Impact RatedNo
Includes Deep SocketsYes
Includes Socket BitsYes
Includes Standard SocketsYes
Includes WrenchesNo
InsulatedNo
MaterialAlloy Steel
Measurement TypeMetric; SAE
Min. Arc Swing5°
Non-SparkingNo
Number of Geared Teeth72
Number of Pieces35
Overall Length (inch)12 29/32
ReversingYes
Socket Shape12-Point; 6-Point
Socket Size1/2inch; 10.00mm; 11.00mm; 11/16inch; 12.00mm; 13.00mm; 14.00mm; 15.00mm; 16.00mm; 17.00mm; 3/4inch; 3/8inch; 5/8inch; 7/16inch; 9/16inch
Socket Size Range (inch)3/8 to 3/4
Sockets Included(7) SAE sockets (7) Metric Sockets (5) SAE Deep Sockets (6) Metric Deep Sockets (1) Spark Plug Socket
Standard Socket Style/Size1/2 in; 10.00mm; 11.00mm; 11/16 in; 12.00mm; 13.00mm; 14.00mm; 15.00mm; 17.00mm; 3/4 in; 3/8 in; 5/8 in; 7/16 in; 9/16 in; Standard 12-Point
StandardsMeets or Exceeds ASME and ANSI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SAE and metric socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. SAE sets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head. Metric sets come in sizes that are measured in millimeters to fit fasteners with a metric size head.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Mechanics Tool Set Standard Socket Count/Style (14) 12-Point Standard Socket Style/Size 1/2 in 10.00mm 11.00mm 11/16 in 12.00mm 13.00mm 14.00mm 15.00mm 17.00mm 3/4 in 3/8 in 5/8 in 7/16 in 9/16 in Standard 12-Point Deep Socket Count/Style (11) 6-Point Deep Socket Style/Size 1/2 in 11/16 in 5/8 in 7/16 in 9/16 in Deep 6 Point Drive Size 3/8 in Drive Type Hand Alloy Steel Chrome Impact Rated No

Ulasan Produk

Tidak ada ulasan