KLEIN TOOLS All Purpose Socket Set

Sebelum PPN:
Rp949.900 - Rp3.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These SAE socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. They come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.
Feature
Socket Wrench Set Standard Socket Count/Style (13) 12-Point Standard Socket Style/Size Standard 12-Point 7/16 in 1/2 in 9/16 in 5/8 in 11/16 in 3/4 in 13/16 in 7/8 in 15/16 in 1 in 1 1/16 in 1 1/8 in 1 1/4 in Deep Socket Count/Style None Flex Socket Count/Style None Drive Size 1/2 in Drive Type Hand Chrome Impact Rated No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait