SK PROFESSIONAL TOOLS Bit Socket All Purpose (Mata Sock)

Sebelum PPN:
Rp419.900 - Rp1.299.900
Spesifikasi
UNSPSC27111704
Drive TypeHand
FinishChrome
Impact RatedNo
InsulatedNo
MaterialAlloy Steel
Non-SparkingNo
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 1/4" drive SAE sockets come with a one-quarter inch square drive that's compatible with drive tools of the same size. Sockets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.
Feature
Socket Socket Size 1/4 in 6-Point Alloy Steel Chrome Standard Hand Drive Size 1/4 in SAE Impact Rated No Standards ASME B107.110-2012

Ulasan Produk

Tidak ada ulasan