SK PROFESSIONAL TOOLS All Purpose Impact Socket Set

Sebelum PPN:
Rp4.899.900 - Rp9.699.900
Spesifikasi
UNSPSC27111703
Compatible Fastener TypeBolts
Container TypePlastic Case
Drive TypeImpact
FinishBlack Oxide
Impact RatedYes
Includes Deep SocketsYes
Includes Standard SocketsYes
InsulatedNo
MaterialAlloy Steel
Non-MagneticNo
Non-SparkingNo
Socket DepthDeep; Standard
Socket Shape6-Point
StandardsASME B107.110-2012
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These SAE impact socket sets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head. Sets provide an assortment of sockets for a range of fastener sizes.
Feature
Impact Socket Set Alloy Steel Black Oxide 1/2 in Impact Rated Yes Socket Depth Deep Standard Socket Shape 6-Point Includes Standard Sockets Yes Standard Socket Style/Size Standard 6-Point 3/8 in 7/16 in 1/2 in 9/16 in 5/8 in 11/16 in 3/4 in Standard Socket Count/Style (7) 6-Point Includes Deep Sockets Yes Deep Socket Style/Size Deep 6-Point 3/8 in 7/16 in 1/2 in 9/16 in 5/8 in 11/16 in 3/4 in Deep Socket Count/Style (7) 6-Point Drive Type Impact

Ulasan Produk

Tidak ada ulasan

Halaman Terkait