WRIGHT All Purpose Impact Socket Set
#Grup produk P109685731
Spesifikasi
| UNSPSC | 27111703 |
|---|---|
| Compatible Fastener Type | Bolts |
| Container Type | Metal Box |
| Drive Size (inch) | 3/4 |
| Drive Type | Impact |
| Finish | Black Oxide |
| Impact Rated | Yes |
| Includes Deep Sockets | No |
| Includes Standard Sockets | Yes |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Non-Magnetic | No |
| Non-Sparking | No |
| Number of Pieces | 14 |
| Socket Depth | Standard |
| Socket Shape | 6-Point |
| Socket Size (inch) | 1; 1 1/16; 1 1/2; 1 1/4; 1 1/8; 1 3/16; 1 3/8; 1 5/16; 1 5/8; 1 7/16; 13/16; 15/16; 3/4; 7/8 |
| Socket Size Range (inch) | 3/4 to 1 5/8 |
| Standard Socket Style/Size | Standard 6-Point: 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
| Standards | ASME B107.113 |
| Tether Ready | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These SAE impact socket sets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head. Sets provide an assortment of sockets for a range of fastener sizes.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Impact Socket Set Alloy Steel Black Oxide 3/4 in Impact Rated Yes Socket Depth Standard Socket Shape 6-Point Includes Standard Sockets Yes Standard Socket Style/Size Standard 6-Point 1 in 1 1/16 in 1 1/2 in 1 1/4 in 1 1/8 in 1 3/16 in 1 3/8 in 1 5/16 in 1 5/8 in 1 7/16 in 13/16 in 15/16 in 3/4 in 7/8 in Standard Socket Count/Style (14) 6-Point Includes Deep Sockets No Deep Socket Count/Style None Drive Type ImpactProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
