WRIGHT TOOL All Purpose Impact Socket

Sebelum PPN:
Rp719.900 - Rp5.699.900
Spesifikasi
Compatible Fastener TypeBolts
Drive TypeImpact
FinishBlack Oxide
Impact RatedYes
InsulatedNo
MaterialAlloy Steel
Non-MagneticYes
Non-SparkingNo
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 1" drive SAE impact sockets come with a one-inch square drive that's compatible with drive tools of the same size. Sockets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.
Feature
Impact Socket Socket Size 1 13/16 in Socket Shape 6-Point Drive Type Impact Drive Size 1 in Compatible Fastener Type Bolts No Alloy Steel Black Oxide Impact Rated Yes Socket Depth Standard Socket Length 2 11/16 in

Ulasan Produk

Tidak ada ulasan