POWER FIRST Cable Ties Flame Retardant (Pengikat / Kabel Tis)

Sebelum PPN:
Rp389.900 - Rp649.900
Spesifikasi
UNSPSC39121703
Basic Material - Cable TieNylon
Cable Tie StyleStandard
Locking StylePlastic Pawl
MaterialNylon 6/6
Maximum Temperature Rating (°F)185
Metal DetectableNo
Minimum Temperature Rating (°F)-40
Temperature Range (°F)-40 to 185

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All purpose nylon cable ties have good thermal, abrasion, and chemical resistance, so they can be used to bundle and secure wire and cable in a wide variety of applications, including janitorial, housekeeping, and facility maintenance.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cable Tie Standard Actual Length 7.9 in Width 0.1 in Nominal Length 8 in Locking Style Plastic Pawl Color Natural Basic Material - Cable Tie Nylon Tensile Strength 18 lb Flame Retardant Halogen-Free Plenum Rated Miniature Nominal Max Bundle Dia 2 in Temp Range -40 Degrees to 185 Degrees F Number of Straps 1 Flame Retardant Yes Metal Detectable No Outdoor Use No Plenum Rated Yes UL Type 21 Thickness 0.04 in Max Bundle Dia 2.36 in Material Nylon 6/6

Ulasan Produk

Tidak ada ulasan

Halaman Terkait