KLEIN TOOLS Alignment & Connector Tool (Obeng)

Sebelum PPN:
Rp879.900
Spesifikasi
UNSPSC27111714
Compatible Lock Type (inch)3/8; 7/16 Hex
Hex Size (inch)3/8; 7/16
InsulatedNo
Key ShapeHex
Number of Points6-Point
Tool Length (inch)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can wrenches tighten and loosen telephone box fasteners and binding-post terminal nuts on telecom enclosures and cabinets. Also known as telco can wrenches, their sockets are deep to fit over long posts and thin walled to reach into tight spaces. Their key shape mates with specific fastener shapes or patterns.
Feature
Can Wrench 2-in-1 Tool Length 7 in Number of Points 6-Point Hex Size 3/8 in 7/16 in Compatible Lock Type 3/8 7/16 in Hex Key Shape Hex

Ulasan Produk

Tidak ada ulasan