IREGA Adjustable Wrench Set (Kunci Inggris)

Sebelum PPN:
Rp3.399.900
Spesifikasi
UNSPSC27111707
Adjustable Wrench TypeInsulated Adjustable Wrench
Adjustment TypeGroove
Corrosion ResistantNo
End StyleHang Hole
FinishChrome
Grip StyleInsulated
Handle ColorBlack, Red
Handle TypeCushion Grip
Head Thickness (inch)5/8
Head TypeStandard
InsulatedYes
Jaw Capacity (inch)1 1/8
Jaw MaterialAlloy Steel
LockableNo
MaterialAlloy Steel
Measurement TypeMetric; SAE
Measuring ScaleYes
Non-MagneticNo
Non-SparkingNo
Opening TypeAdjustable
Overall Length (inch)10
RatchetingNo
StandardsIEC 60900:2004
Tether StyleTether Ready

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These insulated adjustable wrenches have coated handles to protect from electric shock and reduce the possibility of electrical arcing caused by a short circuit from a noninsulated handle. They come with a screw mechanism located at the bottom of the head that adjusts the jaws for a tight grip on a variety of fastener sizes. The insulation cushions the handle to reduce fatigue and provides a more secure hand grip compared to bare metal handles.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Insulated Adjustable Wrench Alloy Steel Chrome 10 in Jaw Capacity 1 1/8 in Insulated Cushion Grip Groove Measuring Scale Yes Insulated Yes Nonsparking No

Ulasan Produk

Tidak ada ulasan