Checkers Cable Protector ADA Accessibility Ramp (Pelindung Kabel)

Sebelum PPN:
Rp8.899.900 - Rp11.999.900
Spesifikasi
UNSPSC24141510
Connection StyleDog Bone
MaterialPolyurethane
StyleHinged

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These accessibility ramps are fully ADA -compliant on their own and don't require conversion kits or accessories. Their modular design allows multiple ramps to interconnect for a custom length. All other connected ramps must be ADA-compliant. These ramps have a hinged cover to lay in cable and hose and keep the lines fully enclosed. They provide a smooth crossover for wheelchairs and those with disabilities and keep cable and hose protected from damage due to vehicle and pedestrian traffic. They are used in industrial and commercial settings.
Feature
ADA Cable Protector Number of Channels 1 Cable Feed Style Lay In Connection Style Dog Bone Channel Height 3/4 in Channel Width 2 1/4 in Load Capacity 46 000 lb/Axle Material Polyurethane Style Hinged Color Black/Orange For Use With Cables Hoses Max Cable Dia 3/4 in Height 1 1/4 in Length 39 3/4 in Width 28 1/2 in Standards ADA Compliant DDA Compliant ADA Compliant Yes Texture Serrated

Ulasan Produk

Tidak ada ulasan