APPLETON ELECTRIC Access Fitting for Metal Conduit

Sebelum PPN:
Rp539.900 - Rp2.699.900
Spesifikasi
UNSPSC39121202
Back TypeFlat
ColorGray
Compatible Conduit TypeEMT
Connection TypeSet Screw
FinishPowder Coated
For use withEMT
Hazardous LocationYes
Hub StyleSet Screw
MaterialAluminium
StandardsC22.2 No. 18.3; UL 514A; UL 514B
Type of BodyConduit Outlet Body

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
C fittings have a rectangular body and make straight connections for EMT conduit. They have one outlet that allows access to the wire and cable inside.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Conduit Outlet Body Overall Width 1 1/8 in Overall Height 1 3/8 in Overall Length 4 3/4 in Trade Size 1/2 in Compatible Conduit Trade Size 1/2 in Hub Size 1/2 in Compatible Cover K125-150-A K125-150-CA Aluminum Compatible Conduit Type EMT Back Type Flat Body Capacity 4 cu in Body Style C Body Type Conduit Outlet Body Color Gray Connection Orientation Straight Connection Type Set Screw Finish Powder Coated For Use With EMT Hazardous Location Yes

Ulasan Produk

Tidak ada ulasan