THOMAS BETTS Access Fitting for Metal Conduit

Sebelum PPN:
Rp509.900 - Rp1.499.900
Spesifikasi
UNSPSC39121202
Back TypeFlat
ColorGray
Compatible Conduit TypeIMC; RMC
Connection Orientation90°
Connection TypeThreaded
Cover IncludedYes
FinishZinc Plated with Powder Coated
For use withIMC; RMC
Gasket IncludedYes
Hazardous LocationNo
Hub StyleThreaded
MaterialIron
StandardsCSA; UL
Thread GenderFemale
Thread TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LB fittings have a rectangular body and make 90° elbow connections for EMT conduit. They have one outlet that allows access to the wire and cable inside.
Feature
Conduit Outlet Body Weight 2.1 lb Trade Size 1 in Compatible Conduit Trade Size 1 in Hub Size 1 in Compatible Cover 370F Iron Compatible Conduit Type IMC RMC Back Type Flat Body Capacity 10.6 cu in Body Style LB Body Type Conduit Outlet Body with Cover Color Gray Connection Orientation 90 Degrees Connection Type Threaded Cover Included Yes Finish Zinc Plated with Powder Coated For Use With IMC RMC Gasket Included Yes Hazardous Location No Hub Style Threaded

Ulasan Produk

Tidak ada ulasan