EAZYPOWER Abrasive Point for Rotary Tool

Sebelum PPN:
Rp449.900 - Rp2.999.900
Spesifikasi
UNSPSC31191519
Abrasive MaterialAluminium Oxide
Material ApplicationCeramic; Glass; Metal; Stone; Wood

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Abrasive points have a hard, gritted cone or plug for grinding, deburring, sharpening, and other material removal tasks. Also called mounted points, they are commonly used for removing paint and rust or refurbishing molds and casts. Their abrasive tip sits at the end of a shaft, which attaches to the rotary tool.
Feature
Abrasive Point Abrasive Material Aluminum Oxide Max Speed 45 370 RPM Shape Cylinder Head Width 3/16 in Head Length 1/2 in Tool Brand Eazypower Overall Length 1/2 in Mounting Type Mounted Point Diameter 3/16 in Abrasive Shank Diameter 1/8 in Material Application Ceramic Glass Metal Stone Wood Number of Pieces 1

Ulasan Produk

Tidak ada ulasan

Halaman Terkait