DIAMOND VANTAGE Abrasive & Replacement Part for Floor Grinder (Batu Gerinda Potong)

Sebelum PPN:
Rp6.999.900
Spesifikasi
UNSPSC27111905
ApplicationConcrete Floor Grinding
Bond HardnessHard
Disc Diameter (inch)10
For use withSingle, and Dual Head Grinder
Material ApplicationBlock; Brick; Concrete; Stone
Number of Pieces1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These grinding discs replace worn discs on compatible floor grinders. Also known as grinding heads, they have built-in abrasive segments spaced along the edge of the disc. Grinding discs are commonly replaced when grinders jump around rather than moving smoothly over surfaces.
Feature
Floor Grinder Accessories Material Application Block Brick Concrete Stone Optimal Performance for Material Concrete Product Type Grinding Head For Use With Single and Dual Head Grinder Disc Diameter 10 in Number of Segments 20 Abrasive Grit 50 Color Silver Rotation Clockwise Maximum Speed 980 RPM Cutting Edge Shape Round Application Concrete Floor Grinding Bond Hardness Hard Includes (20) Segments Number of Pieces 1

Ulasan Produk

Tidak ada ulasan