BRAD HARRISON 7/8inch Actuator & Sensor Cordset

Sebelum PPN:
Rp959.900 - Rp2.999.900
Spesifikasi
Cable Jacket ColorYellow
Cable Jacket MaterialPVC
End 1 Connection Type7/8 in
End 1 Thread (inch)7/8 -16
End 2 Connection TypeBare Wire
Maximum Operating Temperature (°F)221
Minimum Operating Temperature (°F)-4
NEMA Rating6P
Wire Size (AWG)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These actuator and sensor cordsets have an 7/8" connector on one end and bare leads on the other. The exposed wires are suitable for adding a compatible adapter or extending the length of the connection.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cordset End 1 Gender Female End 1 Thread 7/8 In.-16 End 1 Number of Pins 5 End 1 Mounting Orientation Straight End 1 Connection Type 7/8 in End 2 Connection Type Bare Wire Cable Length 20 ft Cable Jacket Color Yellow Cable Jacket Material PVC Max Amps 8 A Wire Size 16 AWG Maximum Operating Temperature 221 Degrees F Minimum Operating Temperature -4 Degrees F IP Rating IP67 IP68 Standards CSA Certified IEC UL Listed NEMA Rating 6P End 1 Number of Keyways 1

Ulasan Produk

Tidak ada ulasan