Schneider Electric 3-Pole, UL1077 DIN Rail-Mount Supplementary Protector

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.699.900 - Rp8.699.900
Spesifikasi
UNSPSC39121603
AC Voltage Rating (V)240/415/440
ApplicationBranch Circuit Protection
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleDIN Rail
Depth (inch)2.83
Length (inch)3.19
Meets UL TypeUL 1077
Min. Wire Size (AWG)18
Number of Poles3
Phase3
Terminal ConnectionScrew Clamp
Trip TypeThermal Magnetic
Width (inch)2.13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
D-curve three-pole supplementary protectors trip instantaneously when the current load exceeds ten to 20 times the rating of the device. These breakers mount on standard 35mm DIN rail and are UL1077 listed for use as supplementary protection from damage caused by overcurrents and short circuits. They protect three circuits at the same time and are used when protection against high-level short circuit faults is desired, such as in motors, transformers, and power supplies.
Feature
IEC Supplementary Protector Amps 10 A AC Voltage Rating 240/415/440V AC Max AIR Rating 14kA at 240V AC Series C60SP Curve Type D DC Voltage Rating Not Rated Number of Poles 3 Phase 3 Circuit Breaker Actuator Toggle Circuit Breaker Mounting Style DIN Rail Meets UL Type UL 1077 Terminal Connection Screw Clamp Trip Type Thermal Magnetic Application Branch Circuit Protection Min Wire Size 18 AWG Max Wire Size 8 AWG Length 3.19 in Width 2.13 in Depth 2.83 in

Ulasan Produk

Tidak ada ulasan