EATON 2-Pole, UL489 DIN Rail-Mount Miniature Circuit Breaker

Sebelum PPN:
Rp5.399.900
Spesifikasi
UNSPSC39121601
AC Voltage Rating (V)277/480
Amps (A)15
ApplicationMotor Control Circuits, Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, Relays, UPS, HACR Equipment (Heating, Air Conditioning, Refrigeration) (Internal/External)
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleDIN Rail
Curve TypeC
DC Voltage Rating (VDC)48/96
Depth (inch)4.13
Frame Size40A/FAZ
Length (inch)1.4
Max. AIR Rating (kA)14 at 277/480V AC
Max. Wire Size (AWG)6
Maximum Operating Temperature (°F)140
Meets UL TypeUL 489
Min. Wire Size (AWG)18
Minimum Operating Temperature (°F)-4
Number of Poles2
Phase1
StandardsCSA Certified; IEC 60947-2; UL 489 Listed
Terminal ConnectionScrew Clamp
Trip TypeThermal Magnetic
Width (inch)2.97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
C-curve two-pole miniature circuit breakers trip instantaneously when the current load exceeds five to ten times the rating of the device. These breakers mount on standard 35mm DIN rail and are UL489 listed for use as branch circuit protection or as supplementary protection from damage caused by overcurrents. They protect two circuits at the same time and are used when protection against medium-level short circuit faults is desired, such as in control panels, lighting, and coils.
Feature
IEC Miniature Circuit Breaker Amps 15 A Number of Poles 2 Curve Type C AC Voltage Rating 277/480V AC DC Voltage Rating 48/96V DC Max AIR Rating 14kA at 277/480V AC Phase 1 Meets UL Type UL 489 Terminal Connection Screw Clamp Series FAZ-NA Trip Type Thermal Magnetic Circuit Breaker Mounting Style DIN Rail

Ulasan Produk

Tidak ada ulasan