DAYTON 2-Pole, UL1077 DIN Rail-Mount Supplementary Protector

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp699.900 - Rp789.900
Spesifikasi
UNSPSC39121601
AC Voltage Rating (V)480
ApplicationSupplemental Protection
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleDIN Rail
Depth (inch)2.91
Length (inch)3.21
Max. AIR Rating (kA)7.5 at 480V AC
Meets UL TypeUL 1077
Min. Wire Size (AWG)14
Number of Poles2
Phase1
StandardsUL Recognized for US & Canada; CE
Terminal ConnectionScrew Clamp
Trip TypeThermal Magnetic
Width (inch)1.42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
C-curve two-pole supplementary protectors trip instantaneously when the current load exceeds five to ten times the rating of the device. These breakers mount on standard 35mm DIN rail and are UL1077 listed for use as supplementary protection from damage caused by overcurrents and short circuits. They protect two circuits at the same time and are used when protection against medium-level short circuit faults is desired, such as in control panels, lighting, and coils.
Feature
IEC Supplementary Protector Amps 32 A AC Voltage Rating 480V AC Max AIR Rating 7.5kA at 480V AC Series NDB2-63 C32/2 Curve Type C DC Voltage Rating Not Rated Number of Poles 2 Phase 1 Circuit Breaker Actuator Toggle Circuit Breaker Mounting Style DIN Rail Meets UL Type UL 1077 Terminal Connection Screw Clamp Trip Type Thermal Magnetic Application Supplemental Protection Min Wire Size 14 AWG Max Wire Size 2 AWG Length 3.21 in Width 1.42 in Depth 2.91 in

Ulasan Produk

Tidak ada ulasan