EATON 2-Pole, UL1077 DIN Rail-Mount Supplementary Protector

Sebelum PPN:
Rp3.699.900
Spesifikasi
UNSPSC39121601
AC Voltage Rating (V)277/480
Amps (A)5
ApplicationAppliances and Some Motors; Motors; Business Equipment; Control Circuits and Coils; PLC Wiring; Industrial; Lighting; Pilot Devices; Small Transformers; Transformers and Power Supplies
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleDIN Rail
Curve TypeC
DC Voltage Rating (VDC)96
Depth (inch)1.38
Length (inch)1.38
Max. AIR Rating (kA)15 at 415V AC
Max. Wire Size (AWG)4
Meets UL TypeUL 1077
Min. Wire Size (AWG)18
Number of Poles2
Phase1
StandardsCSA C22.2 No. 235; IEC 60947-2; UL 1077
Terminal ConnectionLug
Trip TypeThermal Magnetic
Width (inch)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
C-curve two-pole supplementary protectors trip instantaneously when the current load exceeds five to ten times the rating of the device. These breakers mount on standard 35mm DIN rail and are UL1077 listed for use as supplementary protection from damage caused by overcurrents and short circuits. They protect two circuits at the same time and are used when protection against medium-level short circuit faults is desired, such as in control panels, lighting, and coils.
Feature
IEC Supplementary Protector Amps 5 A AC Voltage Rating 277/480V AC Max AIR Rating 15kA at 415V AC Series FAZ Curve Type C DC Voltage Rating 96V DC Number of Poles 2 Phase 1 Circuit Breaker Actuator Toggle Circuit Breaker Mounting Style DIN Rail Meets UL Type UL 1077 Terminal Connection Lug Trip Type Thermal Magnetic

Ulasan Produk

Tidak ada ulasan