TRIPLETT Wide-Application Thermocouple Handheld Meter
#Grup produk P109675293
Spesifikasi
| UNSPSC | 31160000 |
|---|---|
| Accuracy | +/-0.05% +3.6°F/2°C at below -148°F; +/-0.15% +1.8°F/1°C at above -148°F |
| Auto Power OFF | Yes |
| Backlit | Yes |
| Battery Type | (3) AAA |
| Brand | TRIPLETT |
| Data Hold | Yes |
| Data Logging | No |
| Digit Height (inch) | 0.5 |
| Digital Display | Backlit Dual 4-Digit LCD plus Elapsed Time |
| Display Height (inch) | 2.13 |
| Display Size HxW (inch) | 2.13x1.5 |
| Display Type | Dual Backlit |
| Display Width (inch) | 1.5 |
| For Thermocouple Type | Type J; Type K |
| Functions | Data Hold Function; Min/Max/Average Memory |
| Included Probes | Bead Probe |
| Includes | (2) Type K Thermocouple Bead Probe; (3) AAA Batteries |
| Includes Batteries | Yes |
| Includes NIST-Traceable Certificate | No |
| Includes Wireless Transmission | No |
| Memory | Avg; Max; Min |
| Number of Channels | 2 |
| Number of Digits | 4 |
| Power Source Details | (3) AAA Batteries |
| Resolution (°C) | 0.1 |
| Resolution (°F) | 0.1 |
| Response Time (s) | 5 |
| Sensor Type | Thermocouple |
| Thermocouple Temperature Range (°C) | -200 to 1372; -210 to 1100 |
| Thermocouple Temperature Range (°F) | -328 to 2501; -346 to 2012 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wide-application handheld thermocouple meters are used with different probes to measure surface and ambient temperatures. They can also be used for immersion and penetration applications. They are used to measure contact temperature inputs on motors, insulation, breakers, pipes, connections, liquids, and wires with J-, K-, or T-type thermocouple temperature sensors. They are commonly used for general preventative maintenance in industrial, HVAC, and electrical applications.
Feature
Dual Input Thermocouple J/K Thermometer Thermocouple Number of Channels 2 Includes NIST-Traceable Certificate No Accuracy +/-0.05 Percent +3.6 Degrees F/2 Degrees C at below -148 Degrees F +/-0.15 Percent +1.8 Degrees F/1 Degrees C at above -148 Degrees F (3) AAA Backlit Dual 4-Digit LCD plus Elapsed Time Functions Data Hold Function Min/Max/Average Memory Resolution 0.1 F/0.1 CProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
