WINTERS Welding Regulator Pressure Gauge

Sebelum PPN:
Rp209.900 - Rp219.900
Spesifikasi
UNSPSC41112403
Accuracy±3-2-3%
Accuracy GradeASME B40.100 Grade B
Accuracy ScaleMid-Scale
Adjustable PointerNo
ApplicationBeverage Dispensing Regulators; Down Stream Side of Regulator; High Pressure Side of Cylinder Gases; Other Pressurized Tanks; Welding Tank Regulators or Manifolds
Bezel MaterialPolished Brass
Bezel Mounting TypeThreaded
Blowout Safety BackNo
BrandWINTERS
Burst Pressure (psi)4000
Case ColorGold
Case ConstructionWelded Joint
Case Depth (inch)1.14
Case Diameter (inch)2.25
Case FinishPolished
Cleaned for Oxygen ServiceNo
Compatible Process MediaBronze
Dial ColorWhite
Dial Face MaterialAluminium
Freeze Resistant MovementNo
Gauge Case MaterialBrass
Hazardous Location RatingNot Rated
IP/NEMA RatingIP52
Includes Mounting HardwareNo
Lens MaterialPolycarbonate
Mounting TypeStem-Mount
Movement MaterialBrass
Nominal Dial Size (inch)2
Non-SparkingYes
Operating Temperature Range Ambient (°F)-40 to 150
Over-Pressure Limit25% of Full Scale
Panel MountableNo
Pointer ColorBlack
Pointer MaterialAluminium
Pressure Gauge TypeWelding Regulator Gauge
Pressure Range TypePressure
Primary Pressure Scale ColorBlack
Primary Scale Unitspsi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size (inch)1/4 in
Process Connection TypeNPT
Process Temperature Range (°F)-40 to 150
Removable BezelYes
Scale TypeDual
Secondary Pressure Scale ColorRed
Secondary Scale UnitskPa
Sensor MaterialPhosphor Bronze
Sensor TypeBourdon Tube
SeriesPWL
Socket MaterialBrass
StandardsCRN Registered
Wetted Parts MaterialBrass/Phosphor Bronze

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These non-sparking dial gauges are used with welding regulators and manifolds. They are designed for safety when used on welding fuels or in proximity to welding equipment. Gauges are compatible with many welding fuels and can be selected based on process connection size and location and pressure range. Select gauges are compatible with many welding fuels and can be purchased based on process connection and location and pressure range.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
K4562 Pressure Gauge 2 Dial Size Brass

Ulasan Produk

Tidak ada ulasan