COOPER ATKINS Wall-Mount Analog Thermometer & Hygrometer

Sebelum PPN:
Rp1.999.900
Spesifikasi
UNSPSC41112213
Accuracy (°F)±3/±5% RH
ApplicationIndoor/Outdoor
BrandCOOPER ATKINS
Case MaterialABS Plastic
Dial DesignBlack Scale on White Dial
Dial Face ColorWhite
Graduations (°C)1/2% RH
Graduations (°F)2/2% RH
Humidity Accuracy (% RH)±5
Humidity Graduations2 %
Humidity Range0% to 100%
Maximum Humidity100 %
Maximum Temperature (°C)50
Maximum Temperature (°F)120
Minimum Humidity0 %
Minimum Temperature (°C)-40
Minimum Temperature (°F)-40
Overall Diameter (inch)12 in
Overall Dimensions (inch dia)12
Primary ScaleTemperature
Scale ColorBlack
Scale TypeDial
Secondary ScaleHumidity
Sensor MaterialBimetal
Temperature Accuracy (°F)±3
Temperature Graduations (°C)1
Temperature Graduations (°F)2
Temperature Range (°C)-40 to 50
Temperature Range (°F)-40 to 120
Temperature ScaleCelsius; Fahrenheit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These dial temperature and humidity gauges mount on walls and display both the temperature and humidity level of the room.
Feature
Analog Hygrometer Scale Type Dial -40 Degrees to 120 Degrees F/-40 Degrees to 50 Degrees C Primary Scale Temperature Dial Design Black Scale on White Dial Case Material ABS Plastic Graduations 2 Degrees F/1 Degrees C/2 Percent RH Humidity Range 0 Percent to 100 Percent Wall-Mount 12 in dia

Ulasan Produk

Tidak ada ulasan