WIHA Voltage Detectors, Voltage Tester & Continuity Tester (Alat Tes Listrik)

Sebelum PPN:
Rp979.900
Spesifikasi
UNSPSC41113637
Alert TypeLightSound
Battery SizeAAA
BrandWIHA
Built-In FlashlightNo
Display Screen TypeNo Display
Display TypeNo Display
FeaturesLightweight; Simply Hold Voltage Detector Adjacent to any Terminal or LED Along an Isolated Cable Using the Plastic Tip
Includes BatteriesYes
Manufacturer Part Number25505
Max. AC Voltage (V)1000
Maximum Operating Temperature (°F)104
Minimum AC Voltage Measured (V)50
Minimum Operating Temperature (°F)32
Number of Batteries Required2
Parameters MeasuredAC Voltage, DC Voltage
Power SourceBattery
Safety Rating (V)CAT IV
StandardsCE IEC 61010-1
Tester TypeVoltage Detector/Tester
Tool Height (inch)0.8 in
Tool Length (inch)8.3 in
Tool Width (inch)4.3 in

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Voltage Detector Alert Type Light Sound Built-In Flashlight No CAT Safety Rating CAT IV Display Type No Display Maximum AC Voltage Measured 1 000 V Testing Functions AC Voltage DC Voltage Features Lightweight Simply Hold Voltage Detector Adjacent to any Terminal or LED Along an Isolated Cable Using the Plastic Tip Power Source Battery Tester Type Voltage Detector/Tester Battery Size AAA Display Screen Type No Display Includes Batteries Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait