REED INSTRUMENTS Voltage Detectors, Voltage Tester & Continuity Tester

Sebelum PPN:
Rp789.900
Spesifikasi
UNSPSC41112213
Alert TypeLightSound
Battery Size (V)9
BrandREED INSTRUMENTS
Built-In FlashlightNo
Continuity Confirmation (ohm)Equal or Less Than 2 kilo
Display Screen TypeNo Display
Display TypeNo Display
FeaturesLightweight Design, Connect Alligator Clips and the Instrument Suspends from Wire/Cable
Fuse Voltage (V)250
Includes BatteriesYes
Manufacturer Part NumberR5300
Maximum Operating Temperature (°F)113
Minimum Operating Temperature (°F)14
Non-Contact - NewNo
Parameters MeasuredLocal and Remote Continuity
Power SourceBattery
Safety RatingNot Rated
Test Connection TypeProbe Tip
Tester TypeContinuity Tester
Tool Height (inch)4.5 in
Tool Length (inch)4.5 in
Tool Width (inch)3 in
Wire Verification Distance (ft)10000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Continuity Tester Alert Type Light Sound Built-In Flashlight No CAT Safety Rating Not Rated Display Type No Display Maximum AC Voltage Measured Not Applicable Maximum DC Voltage Measured Not Applicable Non-Contact No Test Connection Type Probe Tip Testing Functions Local and Remote Continuity Features Lightweight Design Connect Alligator Clips and the Instrument Suspends from Wire/Cable Power Source Battery Tester Type Continuity Tester Battery Size 9V

Ulasan Produk

Tidak ada ulasan