KLEIN TOOLS Voltage Detectors, Voltage Tester & Continuity Tester (Multimeter)

Sebelum PPN:
Rp879.900 - Rp1.599.900
Spesifikasi
BrandKLEIN TOOLS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Continuity testers verify the existence of power or continuity in electrical lines. Also called solenoid testers, these handheld units are commonly used by electricians to test switches, outlets, and breaker panels.
Feature
Voltage and Continuity Tester Alert Type Digital Display Sound Built-In Flashlight Yes CAT Safety Rating CAT IV 600V Cable Length 3.42 ft Display Type Digital Includes Test Lead Maximum AC Voltage Measured 600 V Maximum DC Voltage Measured 600 V Non-Contact No Test Connection Type Alligator Clip Probe Tip Testing Functions GFCI

Ulasan Produk

Tidak ada ulasan