Spesifikasi
| UNSPSC | 41113637 |
|---|---|
| Alert Type | VibrationLightSound |
| Auto Power OFF | Yes |
| Battery Chemistry | Alkaline |
| Battery Size | AAA |
| Brand | FLIR |
| Built-In Flashlight | Yes |
| Calibration Frequency (Hz) | 45 to 65 |
| Display Screen Type | No Display |
| Display Type | No Display |
| Features | Auto Power Off and Low Battery Indication; Durable to Withstand a 3 m Drop; Low-Profile Probe Tip and Anti-Roll Case |
| Includes Batteries | Yes |
| Manufacturer Part Number | VP50-2 |
| Max. AC Voltage (V) | 1000 |
| Maximum Operating Temperature (°F) | 122 |
| Minimum AC Voltage Measured (V) | 90 |
| Minimum Operating Temperature (°F) | 14 |
| Non-Contact - New | Yes |
| Number of Batteries Required | 2 |
| Parameters Measured | AC Voltage |
| Power Source | Battery |
| Safety Rating (V) | CAT IV 1000 |
| Standards | cULus |
| Test Connection Type | Probe Tip |
| Tool Height (inch) | 1.1 in |
| Tool Length (inch) | 6.2 in |
| Tool Width (inch) | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Non-contact voltage detectors (NCV) have tips that light up or sound an audible beep when voltage is detected. These handheld tools are often used to test for voltage in outlets, switches, and electrical panels. Additional applications include testing for live voltage through insulated wires and cables.
Feature
Voltage Detector Alert Type Light Sound Vibration Built-In Flashlight Yes CAT Safety Rating CAT IV 1000V Cable Length Not Applicable Display Type No Display Maximum AC Voltage Measured 1 000 V Maximum DC Voltage Measured Not Applicable Non-Contact Yes Test Connection Type Probe Tip Testing Functions AC Voltage Features Durable to Withstand a 3 m Drop Low-Profile Probe Tip and Anti-Roll Case Auto Power Off and Low Battery Indication Power Source Battery Auto Power Off YesProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
