REED INSTRUMENTS Vibration Meter

Sebelum PPN:
Rp28.999.900
Spesifikasi
UNSPSC41114624
Acceleration Range (ft/²)656
Acceleration Range (g)20.39
Acceleration Range (m/s2)200
Accuracy+/-(5% + 2 Digits)
Auto Power OFFYes
Battery Type(6) AA
Bearing/Gear CheckYes
BrandREED INSTRUMENTS
Calibration CertificateNo
Data HoldYes
DisplayLCD
Frequency Range (Hz-kHz)10 to 1
IncludesVibration Sensor with Cable, Magnetic Base, Hard Carrying Case, Batteries
Special FeaturesRMS, Peak Hold and Max/Min Record, Metric or Imperial Measurement Units
Temperature Range (°F)14 to 140
Velocity0.5 to 199.9mm/s, 0.05 to 19.99cm/s, 0.02 to 7.87in/s

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Vibration Meter Acceleration Range 656ft/s2 200m/s2 20.39g Frequency Range (Hz) 10 to 1 kHz Temp Range (F) 14 Degrees to 140 Degrees Velocity 0.5 to 199.9mm/s 0.05 to 19.99cm/s 0.02 to 7.87in/s Bearing/Gear Check Yes +/-(5 Percent + 2 Digits) Accuracy Yes Data Hold Display LCD Auto Power Off Yes Special Features RMS Peak Hold and Max/Min Record Metric or Imperial Measurement Units (6) AA Calibration Certificate No

Ulasan Produk

Tidak ada ulasan