SP SCIENCEWARE Vernier Caliper & Compact Slide Caliper (Jangka Sorong)

Sebelum PPN:
Rp2.999.900
Spesifikasi
UNSPSC41111621
BrandSP SCIENCEWARE
Caliper MaterialPlastic
Depth Rod ShapeRound
Dimension TypeInch/Metric
Graduations (mm)0.1
Graduations - Lower Scale (inch)0.005
Graduations - Upper Scale (mm)0.1
Jaw Actuation TypeThumb Wheel
Jaw Depth (inch)1-1/2
Jaw ShapeStandard Jaw
Maximum Measurement (mm)150
Maximum Measurement Decimal (inch)6
Maximum Measurement Fractional (inch)6
Measurements4-Way
Measures DepthYes
Measures Inside DimensionYes
Measures Outside DimensionYes
Measures StepYes
Minimum Measurement (mm)0
Minimum Measurement - Decimal (inch)0
Minimum Measurement - Fractional (inch)0
Operation TypeMechanical
Range (inch)0 to 6
Range (mm)0 to 150
With Locking NutNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vernier calipers have a fixed jaw paired with a sliding jaw that moves along a graduated scale to take inside and outside measurements. The jaws are used to contact the opposite sides of an object, workpiece, or feature. Operators read the main and vernier scales and add the values together to determine the reading. These calipers require expertise to read correctly.
Feature
4-Way Vernier Caliper Range 0 in to 6 in 0 mm to 150 mm Graduations 0.1 mm Caliper Material Plastic Dimension Type Inch/Metric Graduations - Lower Scale 0.005 in Graduations - Upper Scale 0.1 mm Jaw Actuation Type Thumb Wheel Jaw Depth 1 1/2 in Maximum Measurement - Decimal Inch 6 in Maximum Measurement - Fractional Inch 6 in Maximum Measurement - mm 150 mm Measurements 4-Way Measures Depth Yes Measures Inside Dimension Yes Measures Outside Dimension Yes Measures Step Yes

Ulasan Produk

Tidak ada ulasan