General Vernier Caliper & Compact Slide Caliper (Jangka Sorong)

Sebelum PPN:
Rp389.900 - Rp1.299.900
Spesifikasi
UNSPSC41111621
Accuracy (inch)+/-0.001
BrandGENERAL
Caliper MaterialStainless Steel
Dimension TypeFractional Inch
FinishUncoated
Graduations (inch)1/16 in
Graduations - Lower Scale (inch)1/16
Graduations - Upper Scale (inch)1/16
Jaw Actuation TypeSlide
Jaw Depth (inch)3/4
Jaw ShapeNib-Style Jaw
Maximum Measurement Decimal (inch)4
Maximum Measurement Fractional (inch)4
MeasurementsInside, Outside
Measures DepthNo
Measures Inside DimensionYes
Measures Outside DimensionYes
Measures StepNo
Minimum Measurement - Decimal (inch)0
Minimum Measurement - Fractional (inch)0
Operation TypeMechanical
Range (inch)0 in to 4 in
With Locking NutNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact slide calipers, also known as sliding gauge rulers and pocket slide calipers, are built with a stationary jaw that’s mounted to the end of a graduated rule and a moving jaw that’s slid open and shut manually. These calipers may have standard jaws for outside measurements or nib-style jaws for outside and inside dimensions.
Feature
Pocket Slide Caliper Range 0 in to 4 in 0 mm to 101.6 mm Graduations 1/16 in Accuracy +/-0.001 in +/-0.03 mm Caliper Material Stainless Steel Dimension Type Fractional Inch Graduations - Lower Scale 1/16 in Graduations - Upper Scale 1/16 in Jaw Actuation Type Slide Jaw Depth 3/4 in Maximum Measurement - Decimal Inch 4 in Maximum Measurement - Fractional Inch 4 in Maximum Measurement - mm 102 mm Measurements Inside Outside Measures Depth No Measures Inside Dimension Yes

Ulasan Produk

Tidak ada ulasan