Dwyer Vat & Pan Clip-On Dial Thermometer

Sebelum PPN:
Rp7.399.900
Spesifikasi
UNSPSC41112212
Accuracy±2%
ApplicationFood Production; Food Service
BrandDWYER
Construction300 Stainless Steel Housing with Glass Lens
Dial Diameter (inch)3
Food SafeYes
For Wall Thickness (inch)0.125
Glow-in-the-DarkNo
Housing Material300 Stainless Steel
Includes NIST-Traceable CertificateNo
Lens MaterialGlass
Long ReachNo
Maximum Temperature (°F)125
Minimum Temperature (°F)25
NSF RatedNo
ScaleFahrenheit
Scale TypeDial
Stem Diameter (inch)0.25
Stem Length (inch)8
Temperature Graduations (°F)1
Temperature Range (°F)25 to 125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These general purpose vat and pan clip-on thermometers monitor the temperatures of laboratory or industrial applications where no contact with food is required.
Feature
Clip On Dial Thermometer 25 Degrees to 125 Degrees F NSF Rated No Stem Length 8 in Includes NIST-Traceable Certificate No Glow-in-the-Dark No Dial Diameter 3 in Long Reach No Clip-On Fahrenheit

Ulasan Produk

Tidak ada ulasan