TEMPO COMMUNICATIONS Underground Utility Locator
#Grup produk P109674434
Spesifikasi
| UNSPSC | 41113644 |
|---|---|
| Alert Type | Sound |
| Battery Size | AA |
| Brand | TEMPO COMMUNICATIONS |
| CAT Safety Rating | Not Rated |
| Circuit Connection Type | Direct; Induction |
| Features | Direct Connection for Maximum Signal; Inductive Coupling Connection for Live Cable; Internal Inductive Antenna for Buried and Inaccessible Cables |
| For Circuit Type | Energized Lines; Non-Energized Lines |
| For Locating | Buried Wires; Cables; Metallic Pipes |
| For Voltage Range (V) | 240 AC; 500 DC |
| Includes | Inductive Antenna; Inductive Coupler; Receiver; Transmitter |
| Includes Batteries | Yes |
| Locator Type | Utility Line Locator Kit (Transmitter & Receiver) |
| Manufacturer Part Number | 501 |
| Maximum Locating Depth (ft) | 7 |
| Number of Batteries Required | 9 |
| Operating Frequency (kHz) | 447 |
| Power Source | Battery |
| Receiver Dimensions (inch) | 32 in x 2.75 in x 4 in |
| Receiver to Transmitter Distance (ft) | 4000 |
| Sub Brand | TRACKER II |
| Testing Modes | Active |
| Transmitter Dimensions (inch) | 4.25 x 3 x 3.25 |
| Transmitter Output Power (W) | 140 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Underground utility locators detect energized and unenergized power lines, cables, and metallic pipes. These instruments help contractors accurately find and mark buried utilities and lines to prevent hazards, eliminate downtime and delays, and reduce excavation costs. They work by active or passive tracing: an active system includes a transmitter that connects to or is positioned near above-ground equipment with lines running underground. The transmitter sends a signal through the system and pairs with a receiver that produces an audible and visual warning when held above the underground utility. A passive system does not use a transmitter to induce a signal but is less accurate than an active system. Underground utility locators also find buried telephone lines and cables as well as water, gas, and sewage lines.
Feature
Underground Utility Locator CAT Safety Rating Not Rated Circuit Connection Type Direct Induction Features Direct Connection for Maximum Signal Inductive Coupling Connection for Live Cable Internal Inductive Antenna for Buried and Inaccessible Cables For Locating Buried Wires Cables Metallic Pipes Includes Inductive Antenna Inductive Coupler Receiver Transmitter Locator Type Utility Line Locator Kit (Transmitter Receiver) Maximum Locating Depth 7 ft Operating Frequency 447 kHzProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
