MIDWEST INSTRUMENT Tricolor Differential Pressure Indicator

Sebelum PPN:
Rp3.699.900
Spesifikasi
UNSPSC41112403
Accuracy±5.00%
Accuracy Details (psid)±5% (0-3.5 to 0-43)
Accuracy GradeASME B40.1 Grade D
Adjustable Set PointsNo
Ambient Operating Temperature Range (°C)-40 to 93
ApplicationFiltration Monitoring; Line Loss; Valves
BrandMIDWEST INSTRUMENT
Case ConstructionCorrosion Resistant
Case MaterialGlass Filled Nylon
Case ShapeRectangle
Dial ColorGreen-Yellow-Red
Hazardous Location RatingNot Rated
Housing MaterialGlass-Filled Nylon
IP/NEMA RatingNot Rated
Includes Calibration CertificateNo
Includes Mounting HardwareNo
Lens MaterialPlastic
Maximum Working Static Pressure (psig)300
Nominal Dial Size (inch)3-1/4
Operating Temperature Range Ambient (°F)-40 to 200
Panel MountableNo
Pointer CharacteristicsMagnetic Piston and Follower Pointer
Pressure Gauge TypeDifferential Filter Indicator
Process Connection GenderFemale
Process Connection LocationEnd
Process Connection Size (inch)1/4 in
Process Connection TypeNPT
Process Temperature Range (°F)-40 to 200
Rated Total Pressure (psi)300
Removable BezelNo
Seal MaterialBuna-N
Sensor MaterialBuna-N
Sensor TypeDiaphragm
Series555A
StandardsCertified Quality System CSA B51-09 SAI GLOBAL; CSA Listed; UL Listed
Wetted Parts MaterialStainless Steel/Ceramic/Glass-Filled Nylon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These differential pressure indicators measure the difference in pressure between two points in a system. Also known as filter indicators, they have a tricolor dial range that indicates if the filter needs treatment or replacement.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
3-Color Differential Pressure Indicator Basic Gauge Case Material Metal Basic Gauge Wetted Parts Buna-N Differential Gauge Connection Type FNPT Differential Gauge Connection Size 1/4 in Gauge Connection Location Inline Differential Pressure Range Units psi Differential Pressure Range Value 0 to 25 Gauge Accuracy +/-5.00 Percent Body Material Glass Filled Nylon Diaphragm Material Buna-N Piston Material Magnetic Seal Material Buna-N

Ulasan Produk

Tidak ada ulasan

Halaman Terkait