SEAWARD Tool & Appliance Tester

Sebelum PPN:
Rp56.999.900
Spesifikasi
UNSPSC41113642
AC Magnitude CalculationTrue RMS
BrandSEAWARD
CAT Safety RatingNot Rated
Current Accuracy±5.00%
Current Range (A)0 to 20
Display Screen TypeLCD
Display TypeDigital
FeaturesCompact, Robust and Portable Design; Fast Step-Through of Test Routines with Minimized Power Breaks; Manual Control of Fault Conditions
IncludesCarry Case; Power Cord; Test Probe
Industry ApplicationMedical
Leakage Current Measured (uA)0.1 to 9,999
Manufacturer Part NumberSafetest 50
Maximum Resistance Measured (ohm)19.9
Minimum Resistance Measurement (ohm)0
Operating Voltage (V AC)0.0 to 300
StandardsES 60601; IEC 62353; IEC61010; NFPA-99
Tester TypeMedical Device Tester
Testing FunctionsLine FrequencyLine VoltageEquipment LeakageGround Bond IntegrityGround LeakageLoad CurrentPoint-to-PointingTouch LeakageTouch Voltage

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Medical device testers analyze functions such as leakage, insulation resistance, frequency, and ground bond of medical equipment like nebulizers, infusion pumps, ventilators, incubators, and other laboratory equipment. These portable instruments meet EN 60601 and EN 62353 safety standards.
Feature
Biomedical Electrical Safety Tester AC Magnitude Calculation True RMS CAT Safety Rating Not Rated Display Type Digital Leakage Current Measured 0.1 to 9 999 uA Maximum Current Measured 20 A Maximum Resistance Measured 19.9 ohm Minimum Current Measured 0 A Minimum Resistance Measured 0 ohm Operating Voltage 0.0V to 300V AC Power Source 90 to 264V AC 48 to 64 Hz Tester Type Electrical Safety Tester

Ulasan Produk

Tidak ada ulasan