WGTC Thread-Mounted Digital Thermometer

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC31160000
Accuracy±1%
BacklitNo
Battery Runtime (hour)24
Battery TypeSolar Light Powered
BrandWGTC
ConstructionABS Plastic Case with Brass Swivel Nut and Zinc Stem
Digit Height (inch)6.25
Digital Display1/2 in H x 2.4 in W Display with 3 Digit LCD - 6-1/4 in Digit Height
Display Size HxW (inch)1/2x2.4
Display TypeLCD
Functions°C/°F Switchable
Housing MaterialHigh Impact ABS Plastic
Includes BatteriesNo
Includes NIST-Traceable CertificateNo
Includes ThermowellNo
Lens MaterialPlastic
Maximum Operating PressureNot Rated
Maximum Temperature (°C)150
Maximum Temperature (°F)302
Minimum Temperature (°C)-50
Minimum Temperature (°F)-58
NSF RatedNo
Number of Digits3
Power SourceSolar
Power Source DetailsSolar Light Powered
Process Connection (inch)3/4 NPT Female Thermometer x 3/4 NPT Male Thermowell
Resolution (°C)1
Resolution (°F)1
ScaleFahrenheit/Celsius
Scale TypeDigital
Stem Length (inch)3.5
Stem MaterialZinc
Temperature Range (°C)-50 to 150
Temperature Range (°F)-58 to 302
Temperature Resolution (°C)1
Temperature Resolution (°F)1
Thermometer TypeSolar Digital Industrial Thermometer
Thread GenderFemale
Thread Size (inch)3/4 in
Thread TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With an adjustable-angle display, these thread-mounted thermometers can be positioned at different angles for viewing. They have a durable cast-aluminum case that"™s water-resistant. They are commonly used for measuring temperatures in HVAC systems.
Feature
Digital Solar-Powered Thermometer -58 Degrees to 302 Degrees F/-50 Degrees to 150 Degrees C Stem Length 3.5 in 3/4 in NPT Female Thermometer x 3/4 in NPT Male Thermowell Adjustable-Angle Shank Type Straight Includes NIST-Traceable Certificate No 1/2 in H x 2.4 in W Display with 3 Digit LCD - 6 1/4 in Digit Height ABS Plastic Case with Brass Swivel Nut and Zinc Stem Solar Light Powered Digital Solar Digital Industrial Thermometer

Ulasan Produk

Tidak ada ulasan