Dwyer Thread-Mounted Digital Thermometer
#Grup produk P109674133
Sebelum PPN:
Rp4.799.900 - Rp5.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 41112213 |
|---|---|
| Accuracy | ±1% |
| Adjustments | External |
| Backlit | No |
| Brand | DWYER |
| Construction | 300 Stainless Steel Housing with Acrylic Lens and Stainless Steel Stem |
| Digit Height (inch) | 0.5 |
| Digital Display (inch dia) | 3 Display with 3-1/2-Digit LCD - 1/2 Digit Height |
| Display Size (inch dia) | 3 |
| Display Type | LCD |
| Functions | °C/°F Switchable |
| Housing Material | 300 Stainless Steel |
| Includes Batteries | No |
| Includes NIST-Traceable Certificate | No |
| Includes Thermowell | No |
| Lens Material | Acrylic |
| Maximum Operating Pressure | Not Rated |
| Maximum Temperature (°C) | 150 |
| Maximum Temperature (°F) | 302 |
| Minimum Temperature (°C) | -50 |
| Minimum Temperature (°F) | -58 |
| NSF Rated | No |
| Number of Digits | 3.5 |
| Power Source | Solar |
| Power Source Details (V) | 3 Solar Cell (Minimum 35 lux) |
| Process Connection (inch) | 1/2 NPT |
| Resolution (°C) | 0.1 |
| Resolution (°F) | 0.1 |
| Scale | Celsius; Fahrenheit |
| Scale Type | Digital |
| Stem Material | Stainless Steel |
| Temperature Range (°C) | -50 to 150 |
| Temperature Range (°F) | -58 to 302 |
| Temperature Resolution (°C) | 0.1 |
| Temperature Resolution (°F) | 0.1 |
| Thermometer Type | Solar-Powered Digital Thermometer |
| Thread Gender | Male |
| Thread Size (inch) | 1/2 |
| Thread Type | NPT |
| Voltage (V) | 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With an adjustable-angle display, these thread-mounted thermometers can be positioned at different angles for viewing. They have a durable cast-aluminum case that’s water-resistant. They are commonly used for measuring temperatures in HVAC systems.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada websiteFeature
Thread-Mounted Digital Thermometer -58 Degrees to 302 Degrees F/-50 Degrees to 150 Degrees C Stem Length 12 in 1/2 in NPT Adjustable-Angle Includes NIST-Traceable Certificate No 3 in dia Display with 3 1/2-Digit LCD - 1/2 in Digit Height 300 Stainless Steel Housing with Acrylic Lens and Stainless Steel Stem 3V Solar Cell (Minimum 35 lux) Digital Solar-Powered Digital ThermometerProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
