WINTERS Thread-Mounted Dial Thermometer Assembly

Sebelum PPN:
Rp609.900 - Rp769.900
Spesifikasi
UNSPSC41112213
Accuracy±1%
ApplicationBoilers; Hot Water Lines; Hydronic Heating
BrandWINTERS
ConstructionAluminium Housing with Glass Lens and Brass Stem
Corrosion ResistantNo
Glow-in-the-DarkNo
Graduations (°C)5
Graduations (°F)10
Housing MaterialAluminium
Includes NIST-Traceable CertificateNo
Includes ThermowellYes
Lens MaterialGlass
Long ReachNo
Maximum Operating Pressure Temperature (°F)250
Maximum Temperature (°C)120
Maximum Temperature (°F)250
Minimum Temperature (°C)0
Minimum Temperature (°F)30
ScaleCelsius; Fahrenheit
Scale TypeDial
Shank typeTapered
ShatterproofNo
Stem Diameter (inch)0.35
Stem MaterialBrass
Temperature Range (°C)0 to 120
Temperature Range (°F)30 to 250
Thermometer Thread GenderMale
Thermometer Thread TypeNPT
Thermometer TypeLead-Free Thermometer Assembly
Thermowell MaterialLead-Free Brass
Thermowell Thread Size (inch)1/2
Thermowell Thread TypeNPT
Thermowell TypeThreaded
Vibration ResistantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lead-free dial thermometers and assemblies are used in potable water systems. The thermowell is constructed of low-lead compliant materials approved for use in drinking water.
Feature
Dial Thermometer 30 Degrees to 250 Degrees F/0 Degrees to 120 Degrees C Stem Length 2 in 2 1/2 in 3/4 in Male Thermometer x 3/4 in Sweatwell Shank Type Tapered Aluminum Housing with Glass Lens and Brass Stem Graduations 10 Degrees F/5 Degrees C Insertion Length 0.875 in Lead-Free Thermometer Assembly Celsius Fahrenheit

Ulasan Produk

Tidak ada ulasan